Shop All Portable Device Chargers
Overtime
iOS Compatible Lightning Charger Set of 3, 1ft iPhone Charger Cable, USB to Lightning Cable, White
Mfr # OTDCIP1WH
Zoro # G511812229
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Up to 480 MBPS; Flexible Charging Neck; USB cable for file transfer
- Includes In the Box: 1ft iPhone Charger Cable, USB to Lightning Cable, USB Cord
- For Use With Mobile Phones; iOS Devices Lightning to USB
- Power Cord Length 1 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OTDCIP1WH
- Zoro # G511812229
- UPC # 802029082681
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Power Cord Length | 1 Foot |
Details
Color | White |
Features | Up to 480 MBPS; Flexible Charging Neck; USB cable for file transfer |
Includes | In the Box: 1ft iPhone Charger Cable, USB to Lightning Cable, USB Cord |
For Use With | Mobile Phones; iOS Devices Lightning to USB |
Bend Lifespan | 30,000 bends |
Apple MFI Certified | Yes |
Description
Keep your device safely charged and ready for your next use at all times with Overtime's reinforced sturdy MFi Certified lightning cables. Every Overtime cable is Apple MFi Certified and specifically made for iPhone, iPad, and iPod. Say goodbye to the disconcerting ''not an Apple certified accessory'' warning messages. Say goodbye to battery damaging cables. Say goodbye to cables that break or quit on you after just a few uses. Every Overtime cable is rigorously tested through our multi-point quality control program and we back each and every one of our products with a no-hassle warranty. Every cord surpasses Apple's MFi technical specifications and is engineered to support the fastest charging speed your device can handle. Choose 1 ft or 4 ft cord length for convenienc and charge in the car, at home, at the office, or anywhere. Overtime cables are compatible with iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 2nd generation, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone SE 1st generation, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th generation, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st generation, iPad 9th generation, iPad 8th generation, iPad 7th generation, iPad 6th generation, iPad 5th generation, iPad Air 3rd generation, iPad Air 2, iPad Air, iPad 4th generation, iPad Pro 2nd generation, iPad Pro 1st generation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Replacement for CYTX24HL-BS, FAYTX24HL, Y50-N18L-A (YTX24HL-BS73)
- MONOPRICE DisplayPort Male to HDMI Female Adapter (4826)
- MIGHTY MAX BATTERY 12-Volt 22 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML22-12)
- PYLE 500 Watt Professional Premium Pa 8'' Woofer (PPA8)
- OVERTIME Lightning Charger Set of 3, 10ft iPhone Charger Cable, Apple MFi Certified, Rose Gold (OTDCIP10BRGX3)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- EGO Charging Station, 2,000 W, 2 Batteries (PST3042)
- ASTRO PNEUMATIC LIGHT USB-C DUAL WIRELSS QK CHARGING PA (AO52SL-WCP)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- GE GE AC USB Adapter, 2 Ports, 2.4A, Folding Prongs, Inspiration Line, Brushed Black (35783)
- PITAKA MagEZ Charging Stand Black for Tablets (PD1001)
- Overtime Portable Device Chargers