Shop All Portable Device Chargers
Overtime
iOS Compatible Charger Set of 3, 10ft USBC iPhone Charger Cable, USB Type C to Lightning Cable, White
Mfr # OTDCIPUSBTC10WH
Zoro # G911812225
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Up to 480 MBPS; Flexible Charging Neck; USB cable for file transfer
- Includes In the Box: 10ft USBC iPhone Charger Cable, USB Type C to Lightning Cable, USB-C Cord
- Power Cord Length 10 Foot
- For Use With Mobile Phones; iOS Devices Lightning to Type-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overtime
- MFR # OTDCIPUSBTC10WH
- Zoro # G911812225
- UPC # 802029082667
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Power Cord Length | 10 Foot |
Details
Color | White |
Features | Up to 480 MBPS; Flexible Charging Neck; USB cable for file transfer |
Includes | In the Box: 10ft USBC iPhone Charger Cable, USB Type C to Lightning Cable, USB-C Cord |
For Use With | Mobile Phones; iOS Devices Lightning to Type-C |
Apple MFI Certified | Yes |
Description
Keep your device safely charged and ready for your next use at all times with Overtime's reinforced sturdy MFi Certified lightning cables. Every Overtime cable is Apple MFi Certified and specifically made for iPhone, iPad, and iPod. Say goodbye to the disconcerting ''not an Apple certified accessory'' warning messages. Say goodbye to battery damaging cables. Say goodbye to cables that break or quit on you after just a few uses. Every Overtime cable is rigorously tested through our multi-point quality control program and we back each and every one of our products with a no-hassle warranty. Every cord surpasses Apple's MFi technical specifications and is engineered to support the fastest charging speed your device can handle so that you can get back to your tasks ASAP. Conveniently charge your phone in any location throughout your home, office, or on the go. Choose USBA or USBC connectors based on your charging adapter's connector. Overtime cables come in Apple PVC white, braided nylon black, or braided nylon rose gold so you can match the cable that best fits your style. All Overtime USB Lightning cables are compatible with iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 2nd generation, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone SE 1st generation, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th generation, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st generation, iPad 9th generation, iPad 8th generation, iPad 7th generation, iPad 6th generation, iPad 5th generation, iPad Air 3rd generation, iPad Air 2, iPad Air, iPad 4th generation, iPad Pro 2nd generation, iPad Pro 1st generation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-El (EDS-2005-EL)
- OVERTIME Lightning Charger Set of 3, 10ft iPhone Charger Cable, Apple MFi Certified, Rose Gold (OTDCIP10BRGX3)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- ZORBITZ Pop Charger One Time Use Phone Charger (2462)
- SATECHI 100w Usb-c Pd Compact Gan Wall Charger, Space Gray (ST-TC100GM)
- PERFORMANCE TOOL Cell Phone Charger (W9206)
- VENTEV 12W USB A Wall Charger, White (WC12-HD252159)
- BAREBONES LIVING Power Bank - 1 mAh - VW (LIV-139)
- Overtime Portable Device Chargers