Shop All Turn Signal Lights, and Side Marker Lights
Overtime
Halo LED Projector Headlights for 01 to 03 Honda Civic; Black - 10 x 20 x 24 in.
Mfr # OV126205
Zoro # G203928207
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV126205
- Zoro # G203928207
- UPC # 654204634952
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Halo LED Projector Headlights - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 01 to 03
- Model: Honda
- Make: Civic
- Color: Black
- Dimensions: 24" L x 20" W x 10" H
- Weight: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Bailer Safety Kit (11830-2)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-MB)
- SUR&R Temporary Air Supply, Fuel Injection Type (TAS3)
- BALDWIN FILTERS Air Filter, 4-5/32 x 1-19/32 in. (PA2218)
- OVERTIME Altezza Tail Lights for 93 to 97 Ford Ranger, Chrome - 12 x 16 x 18 in. (OV2654307)
- OVERTIME Bumper Lights for 98 to 04 Chevrolet S10, Black - 10 x 19 x 25 in. (OV126179)
- OVERTIME Corner Lights for 92 to 06 Ford Econoline- Clear - 10 x 10 x 12 in. (OV3190198)
- BAJA DESIGNS S1 SPOT LED LIGHT WITH MOUNTING BRACKET PAIR (387801)
- DORMAN Tail Light Socket, 85860 (85860)
- SPEC-D TUNING 99-04 Volkswagen Jetta R8 Style Halo LED Projector Black (LHP-JET99JM-8-TM)
- ANZO USA 3D STYLE BLACK TAILLIGHTS DRIVER/PASSENGER (211019)
- Overtime Automotive Lighting