Girls Sidewalk Skate; Size 2 - White
Mfr # OV26034
Zoro # G704149347
Product Information
- Brand Overtime
- MFR # OV26034
- Zoro # G704149347
- UPC # 657248202965
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
Not just for kids' birthday parties anymore, roller skating is coming back in a big way, and this classic skate from Chicago is perfect for little girls just learning the sport. Designed for both indoor and outdoor use, the pretty pink skate features a comfortable three-quarter athletic boot with padded ankle collar for extra support, while its wide, smooth-rolling urethane wheels offer the extra stability that young skaters need. The plates features an adjustable torsion action truck for precision and versatility as she leans and turn, and both left and right skates come with a toe-brake for safe, reliable stops. Easy to pull on and off, the lightweight boot has a lace-up front with a fold-over Cloth Tie strap at the top for a secure fit.
Features- White Vinyl 3/4 athletic style boot & Padded ankle collar
- 60 mm composite wheels, Lace and Cloth Tie Power Strap closures
- Oversized PVC spoke core, 608Z semi-precision bearings
- Lightweight nylon chassis & Double Action Adjustable truck with toe stop
- Color: White
- Age: 2
- Dimension: 13" H x 5" W x 12" L
- Weight: 11.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Professional Gun Cleaning Master Kit (IPA8095)
- MTD Cable-Throtl/Choke (946-05130)
- STENS Inductive Throttle Sensor 851-228 For E-Z-Go 25854-G01 (851-228)
- SENIX 18-Inch 49 cc 4-Cycle Gas Powered Chainsaw, Oregon Bar and Chain (CS4QL-L1)
- AFTERMARKET Starter fits Mahindra Models Listed Below E550063014 (15461-63010)
- AFTERMARKET Radiator for Northern 219528 International Fits IH FARMALL 100 130 200 230 (356356R94)
- STENS Seal Boot For Snapper Oem : 75115 240-630 (240-630)
- AFTERMARKET PTO Clutch Belt Fits John Deere TCU16907 7078316 265636 (C-BLT-0048-810)
- AFTERMARKET Lower Radiator Hose (15321-72850)
- BOSCH FLEX SHAFT ATTACHMENT (DE5000225-01)
- AFTERMARKET Handle Wedge Spring 6578253 Skid Steer S630 S650 S740 S750 Fits Bobcat Bobta (EXN90-0019)
- Overtime Lawn Mowers & Accessories