Shop All Bumper Guides
Overtime
Front Strut Bar for 92 to 00 Honda Civic; 3 x 6 x 46 in.
Mfr # OV926611
Zoro # G104107091
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV926611
- Zoro # G104107091
- UPC # 746591221621
- Country of Origin China
- Category Bumper Guides
Description
Front Strut Bar - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 92 to 00
- Model: Honda
- Make: Civic
- Dimensions: 46" L x 6" W x 3" H
- Weight: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- WALKER EXHAUST Exhaust Pipe, 47984 (47984)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG38D)
- TONNO PRO 07-13 SILVERADO/SIERRA FULL SIZE 8FT BED LOROLL (LR-1040)
- OVERTIME H291 Door And Drawer Bumpers - 12 Pack, 12PK (OV88841)
- OVERTIME Black Rounded Ramp Door Bumper (OV1833107)
- SPEC-D TUNING 05-08 DODGE CHARGER POLYURETHANE FRONT LIP (LPF-CHG05-ABS)
- RANCH HAND 18-18 F150 MIDNIGHT FRONT BUMPER WITHOUT GRILLE GUARD (MFF18HBMN)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- STEELCRAFT AUTOMOTIVE 99-07 F250/F350 SUPER DUTY HD FRONT BUMPER REPLACEMENT BLACK (HD11300R)
- FAB FOURS 12-15 TACOMA WINCH BUMPER W/ PRE-RUNNER GRILL GUARD MATTE BLACK (TT12-B1652-1)
- Overtime Bumper Guides