Shop All Automotive Warning & Marker Lights
Overtime
Flat Side Marker for 92 to 95 Honda Civic; 6 x 7 x 7 in.
Mfr # OV1187798
Zoro # G703977002
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV1187798
- Zoro # G703977002
- UPC # 746591196707
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Flat Side Marker - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 92 to 95
- Model: Honda
- Make: Civic
- Dimensions: 7" L x 7" W x " H
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 8-1/2" Stainless Steel Spring Hatch Holder (35871)
- DEE ZEE TOOLBOX TIE DOWN KIT - NO DRILL (DZ97904)
- LUCAS OIL Marine Semi-Synthetic Sae 20W-50/3x1/5 Q (10811)
- TIP TOP TEAK Crystal Deck Cleaner - Quart (2lbs 6oz) (TC 2000)
- OVERTIME BP194 Standard Series Roof Marker Light Bulb Pack (OV347314)
- OVERTIME UL168100 Amber LED Trailer Marker Light (OV135616)
- ECCO Warning Light, LED, Amber (ED0004A)
- PETERSON MANUFACTURING RECT CLEARANCE LIGHT (V126A)
- WOLO Red Lens Warning Lights, 12V, Hawkeye (3010-R)
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber (8891080)
- BUYERS PRODUCTS Ultra Thin Wide Angle 5 Inch Clear/Red LED Strobe Light (8890307)
- Overtime Automotive Warning & Marker Lights