Shop All License Plate Frames & Hardware
Overtime
Dashboard Rim for 94 to 04 Ford Mustang; 10 x 10 x 12 in.
Mfr # OV875148
Zoro # G404031089
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV875148
- Zoro # G404031089
- UPC # 753153308386
- Country of Origin China
- Category License Plate Frames & Hardware
Description
Dashboard Rim - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 94 to 04
- Model: Ford
- Make: Mustang
- Dimensions: 12" L x 10" W x 10" H
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 2 Cond, PVC, 12 ga., 50 ft. (82-5512)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.8" L (10039)
- AFTERMARKET Transmission Dipstick (NAA927C)
- ASSOCIATED EQUIPMENT Polarized Plug, 3.66 In, Red (6207)
- DISCO Blk License Plate Screws 6-1.00x20mm Phllp Pan Head PK50 (11404PK)
- EVOLVE 1BC-BR Rectangular Blank Cover; Bronze (EV595788)
- MOTORMITE Bmw License Plate Bracket (68199)
- DISCO Blk License Plate Screws 6-1.00x16mm Phllp Pan Head PK50 (12011PK)
- CRUISER ACCESSORIES Cruiser Accessories 19003 Palm Tree License Plate Frame; Chrome (19003)
- RICO Philadelphia Eagles License Plate Metal (6734527911)
- WEATHERTECH BumpFrame License Plate Frame, Black (8ALPBF1)
- Overtime Automotive Exterior Accessories