Shop All Automotive Warning & Marker Lights
Overtime
Corner Lights for 94 to 98 Ford Mustang; Black - 10 x 12 x 18 in.
Mfr # OV18280
Zoro # G204030947
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV18280
- Zoro # G204030947
- UPC # 657248264918
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Corner Lights - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 94 to 98
- Model: Ford
- Make: Mustang
- Color: Black
- Dimensions: 18" L x 12" W x " H
- Weight: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- HENGST Bluecare Cabin Filter, E1959LB (E1959LB)
- CAR DEALER DEPOT Poly Backed Floor Mat Pk (123)
- DAYCO Utility Belt Industrl V-Belt, Ap51 (AP51)
- OVERTIME UL168100 Amber LED Trailer Marker Light (OV135616)
- OVERTIME BP194 Standard Series Roof Marker Light Bulb Pack (OV347314)
- ABRAMS StarEye 4" Dome 12 LED Magnet/Permanent Mount Beacon - Green (SB-400-G)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT KIT (V178XR)
- LANDWAVE LandWave LW4PYRM 4-Sides Driveway Park (LW4PYRM)
- GROTE LIGHTING CAB MKR- YEL/CHROME- DELUXE DIE CAST (45333)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7975A)
- Overtime Automotive Lighting