Shop All Automotive Warning & Marker Lights
Overtime
Corner Lights for 90 to 91 Honda CRX; Amber - 10 x 10 x 12 in.
Mfr # OV18282
Zoro # G303977020
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overtime
- MFR # OV18282
- Zoro # G303977020
- UPC # 657248264932
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Corner Lights - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 90 to 91
- Model: Honda
- Make: CRX
- Color: Amber
- Dimensions: 12" L x 10" W x " H
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 46-71 Jeep Willys-Country Sedan 2.2L Mech Fuel Pump, M2195 (M2195)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- ALL BALLS All Balls Tie Rod End Kit () For Honda Talon 1000R SXS1000S2R 2019-2020 (51-1095)
- SEACHOICE Nickel Plated Brass Snap Kit With Grip Tool - 72 Piece (59443)
- OVERTIME UL168100 Amber LED Trailer Marker Light (OV135616)
- OVERTIME BP194 Standard Series Roof Marker Light Bulb Pack (OV347314)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45813)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Blue, 120VAC (141ST-120B)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- ECCO Beacon Light, Amber, 4" H (7160CA)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- Overtime Automotive Warning & Marker Lights