Shop All Keyboard & Mouse Combos
Overtime
Car Charging Kit with 6ft iPhone Charging Cable
Mfr # OTC2PD6IP
Zoro # G811718771
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wide Compatibility All iPhones compatible with all watches tables and game consoles compatible with USB-C to C Cable
- Cord Length 6 Foot
- High Speed Data Transfer Up to 480MBPS
- For Use With Mobile Phones
- Includes In the Box: Car Charging Kit and 6ft Charging Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OTC2PD6IP
- Zoro # G811718771
- UPC # 802029084616
- Country of Origin China
- Category Keyboard & Mouse Combos
Dimensions
Cord Length | 6 Foot |
Details
Wide Compatibility | All iPhones compatible with all watches tables and game consoles compatible with USB-C to C Cable |
High Speed Data Transfer | Up to 480MBPS |
For Use With | Mobile Phones |
Includes | In the Box: Car Charging Kit and 6ft Charging Cable |
Power Output | 38W |
Apple MFI Certified | Yes |
Color | Black |
ETL Safety Certification | Yes |
Description
Experience unmatched durability and lightning-fast charging with Overtime's Apple iPhone and iPad charger cables. Engineered to endure, our cables have been rigorously tested to withstand over 18,000 bends, making them ten times more durable than other lightning cables on the market. Say goodbye to frayed, unreliable cables and enjoy a hassle-free charging experience that lasts. Our high-speed charging technology ensures that your iPhone or Apple device gets the fastest charge possible, allowing you to reduce the time it takes to restore your device to full battery. Whether you're at home, in the office, or on the go, Overtime lightning cables keep your iPhone, iPad, or iPod always ready for your next adventure. Safety is paramount when it comes to charging your valuable Apple devices, and Overtime understands that. That's why all our cables are Apple MFI-certified, guaranteeing their compatibility and safety for your devices. Our cables are compatible with a wide range of Apple devices, including iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 1st, 2nd gen, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th gen, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st gen, iPad 9th gen, iPad 8th gen, iPad 4th - 7th gen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- BUSHNELL General Binocular, 12x Magnification, BaK-4 Porro Prism, 267 ft @ 1000 yd Field of View (134212)
- ILC Replacement for Argus 300 Semi-automatic replacement light bulb lamp (300 SEMI-AUTOMATIC ARGUS)
- OVERTIME iPhone Home Charging Kit (OTH1PD1U6IC)
- OVERTIME Dual Port USBC PD20W and USBA 18W 20W Charging Kit (OTH1PD1U)
- DELTON Ergonomic Wireless Battery Keyboard for PC Laptop Office Remote Work (DKMKITERG18-WB)
- DELTON KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work (DKMKITMIN35-WB)
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Silver (SNX-Mini-KYB-MS-ST-SLV)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight White (SNX-RNBW-KYB-MS-ST-WE)
- Overtime Keyboard & Mouse Combos