Shop All Riding Lawn Mower & Small Tractor Parts
Overtime
Boys Sidewalk Skate; Size 4 - Black
Mfr # OV26038
Zoro # G704149477
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV26038
- Zoro # G704149477
- UPC # 657248203009
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
The CRS 105 Boys Sidewalk Outdoor Roller Skates are the best skates for the money and for the beginner. The 3/4 athletic styled boot in comfortable with a padded ankle collar for additional support to keep your child protected as the fundamentals of skating is learned. Designed with an easy lacing boot system and front power strap for support is easy to secure as your child develops their independence while also being provided with a superior fit for outdoor skating. Independence never looked or felt better for your child masters jumps, speed and control.
Features- Black Vinyl 3/4 athletic style boot & Padded ankle collar
- 60 mm composite wheels, Lace and Cloth Tie Power Strap closures
- Oversized PVC spoke core, 608Z semi-precision bearings
- Lightweight nylon chassis & Double Action Adjustable truck with toe stop
- Color: Black
- Age: 4
- Dimension: 13" H x 5" W x 12" L
- Weight: 11.81
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Use To Seal Uniquely Shaped Joints, Butyl Tape, 3/4" Width x 30 Foot Length Roll, Gray, Single (BT-1834-1)
- STENS Gas Can Funnel 9"Polyethylene Fits 1 2 5 Gallon Eagle Gas Cans 765-192 (765-192)
- DOWN UNDER PLANT STAND 12"" TERACOTA (10430)
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 12 (ROTOJET400-12)
- AFTERMARKET Blade Flail Shredder (A-P60322-AI)
- A & I PRODUCTS Radiator Hose, Upper 8" x1.7" x1.7" (A-D5NN8260D)
- AFTERMARKET Black Amp Meter (30-0-30) (GAH30-0073)
- AFTERMARKET Starter Drive Kit (ELS60-1858)
- OREGON Flanged Wheel Bearing (45-112)
- A & I PRODUCTS Hair Pin Clip (10 pk) 6" x4" x2" (A-HPC20)
- AFTERMARKET New Universal Products Centri Rubber Hump Hose Reducer W/ 2 Clamps (954030)
- Overtime Lawn Mowers & Accessories