Shop All Sports Equipment
Overtime
Boys Rink Skate; Size J13 - Black
Mfr # OV103390
Zoro # G304149457
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV103390
- Zoro # G304149457
- UPC # 654204477078
- Country of Origin China
- Category Sports Equipment
Description
These quad skates from Chicago are great for getting kids started in the rink. Featuring a supportive white vinyl high top boot, the skates are equipped with modern indoor & outdoor urethane wheels for better traction and durable semi-precision bearings for a smooth, sturdy roll. The skate's wide wheelbase makes it a more stable and comfortable skate for general all-around session skating, while the aluminum base plate with adjustable truck offers easy turning and control for beginners.
Features- High Top Rink Pattern White Vinyl Boot with Eyelets and Speed Lace
- Double Adjustable Lightweight Nylon Truck and Chassis with Built in Toe Stop
- 54 mm Spoke Core Urethane Wheels with 608Z Semi Precision Bearings
- Color: Black
- Age: J13
- Dimension: 13" H x 5" W x 12" L
- Weight: 9.84
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD -B-GONE Bird-X Bird Proof Repellent Gel (BP-CART-EACH)
- SCENTRY BIOLOGICALS Scentry Pheromone Lures (L104)
- CHAR-BROIL Char-Broil Black Grill Cover For Designed to fit 5 6 or 7 Burner Gas Grills X-Larg 72 in. W x 42 (8475261)
- FIMCO Single Shut Off Valve, 3/4" (7771873)
- OVERTIME 12 x 12 in. Nexus Ash Grey Wood Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV31922)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- CHAMPION SPORTS Basketball Net, 4mm, economy, white (400)
- VOIT 8.5 in. Playground Balls, Blue (VPG85HBL)
- VOIT 8.25 in. Special Tuff Balls, Yellow (44016XXX)
- CHAMPION SPORTS Champion Sports ATR75 Titanium Oversize Head Tennis Racket (ATR75)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- Overtime Sporting Goods