Shop All Turn Signal Lights, and Side Marker Lights
Overtime
Altezza Tail Light for 03 to 06 Chevrolet Silverado; Black - 10 x 12 x 18 in.
Mfr # OV508462
Zoro # G903913640
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV508462
- Zoro # G903913640
- UPC # 747216954528
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Altezza Tail Light - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 03 to 06
- Model: Chevrolet
- Make: Silverado
- Color: Black
- Dimensions: 18" L x 12" W x 10" H
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rear Crossview Mirror (716907)
- DONALDSON Stack Pipe, Straight 5 In (127 Mm) Id X 36 In (914 Mm) (P208380)
- ILC Replacement for KOHLER WI-53044 STARTER (WI-53044 STARTER)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S400A)
- OVERTIME Corner Lights for 92 to 06 Ford Econoline- Clear - 10 x 10 x 12 in. (OV3190198)
- OVERTIME Bumper Lights for 98 to 04 Chevrolet S10, Black - 10 x 19 x 25 in. (OV126179)
- OVERTIME Altezza Tail Lights for 93 to 97 Ford Ranger, Chrome - 12 x 16 x 18 in. (OV2654307)
- SPEC-D TUNING 01-05 Mazda Mx5 Halo LED Projector Headlight Chrome (LHP-MX501-TM)
- DORMAN Hazard Warning Switch, 924-601 (924-601)
- TYC CAPA Certified Turn Signal/Parking Light Assembly-Front Right (18-5898-01-9)
- TYC Turn Signal Light Assembly 2003-2005 Toyota 4Runner V6 V8, 12-5230-90 (12-5230-90)
- Overtime Turn Signal Lights, and Side Marker Lights