Shop All Sports Equipment
Overtime
6 x 36 in. Nexus Walnut Self Adhesive Vinyl Floor Planks - 10 Planks by 15 sq. ft.
Mfr # OV147464
Zoro # G504161785
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV147464
- Zoro # G504161785
- UPC # 654204793482
- Country of Origin China
- Category Sports Equipment
Description
Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Nexus Plank collection. Our wood-look vinyl is easy to install: just peel and stick to a flat and dry surface. In no time your room will be magically transformed! Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements!
Features- Nexus Self Adhesive Vinyl Floor Planks
- High quality registered embossed
- 10 Planks/15 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Walnut
- Size: 6" x 36"
- Height: 1.2 mm
- Weight: 7.50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Food Orchid Water Soluble 8Oz (1001991)
- LITTLE GIANT Duraflex Rubber Flat Back Bucket (DF18FB)
- APACHE PW Gun Kit, 3700 PSI (99023676)
- AFTERMARKET Fits Briggs and Stratton 692094 Fuel Solenoid Replaces No 807664, 692094 (FSL90-0009)
- OVERTIME 12 x 12 in. Nexus Ash Grey Wood Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV31922)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- CHAMPION SPORTS Champion Sports MC Mens Protective Cup; White (MC)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- SSN Tetherball Pole Ground Sleeve (STTBGSXX)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Blue, 25" - 31", PK12 (TFFYBL)
- M-D M-d Products 17ft. White Extreme Temperature K Profile Weather Strip 02618 (2618)
- Overtime Sporting Goods