Shop All Keyboard & Mouse Combos
Overtime
4PC Charging Kit with 6ft iPhone Charging Cable
Mfr # OHC6IC6IA
Zoro # G311718752
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Lifespan 30,000 bends
- Dual Ports PD3.0 and QC3.0
- Multiple Device Charge Dual Device Charging
- Wide Compatibility All iPhones compatible with USB-C to Lightning Cable & all watches tables and game consoles compatible with USB-C to C Cable
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OHC6IC6IA
- Zoro # G311718752
- UPC # 802029084661
- Country of Origin China
- Category Keyboard & Mouse Combos
Dimensions
Cord Length | 6 Foot |
Details
Bend Lifespan | 30,000 bends |
Dual Ports | PD3.0 and QC3.0 |
Multiple Device Charge | Dual Device Charging |
Wide Compatibility | All iPhones compatible with USB-C to Lightning Cable & all watches tables and game consoles compatible with USB-C to C Cable |
Color | Black |
Includes | In the Box: 4 Charging Options: OTCPD38-WH,OTH1PD1U,OTDCIPUSBTC6WH,OTDCIP6WH |
ETL Safety Certification | Yes |
Apple MFI Certified | Yes |
Smart Safety Technology | Yes: Overheating, Short Circuit, and Over Voltage Protection |
For Use With | Mobile Phones |
High Speed Data Transfer | Up to 480MBPS |
Description
Experience unmatched durability and lightning-fast charging with Overtime's Apple iPhone and iPad charger cables. Engineered to endure, our cables have been rigorously tested to withstand over 18,000 bends, making them ten times more durable than other lightning cables on the market. Say goodbye to frayed, unreliable cables and enjoy a hassle-free charging experience that lasts. Our high-speed charging technology ensures that your iPhone or Apple device gets the fastest charge possible, allowing you to reduce the time it takes to restore your device to full battery. Whether you're at home, in the office, or on the go, Overtime lightning cables keep your iPhone, iPad, or iPod always ready for your next adventure. Safety is paramount when it comes to charging your valuable Apple devices, and Overtime understands that. That's why all our cables are Apple MFI-certified, guaranteeing their compatibility and safety for your devices. Our cables are compatible with a wide range of Apple devices, including iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 1st, 2nd gen, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th gen, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st gen, iPad 9th gen, iPad 8th gen, iPad 4th - 7th gen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Adapter Phone Outlet 3-Way Wht (TS1001SPJ3W)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 8 Pack (ML8-12MP81)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- OVERTIME iPhone Home Charging Kit (OTH1PD1U6IC)
- OVERTIME Dual Port USBC PD20W and USBA 18W 20W Charging Kit (OTH1PD1U)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight White (SNX-RNBW-KYB-MS-ST-WE)
- SANOXY 2.4GHz Wireless Air Mouse Keyboard with Gaming Support (SANOXY-FLYAIR)
- LOGITECH MK270 Wireless Combo (920004536)
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Gold (SNX-Mini-KYB-MS-ST-GLD)
- LOGITECH Keyboard and Mouse, 6-1/5"Wx20-1/10"Lx1-4/5"H, Black (LOG920004536)
- Overtime Keyboard & Mouse Combos