Shop All Micro-USB, Type-C & Lightning Charging Cables
Overtime
4ft iPhone Charger Cable, Apple MFi Certified USB to Lightning Cable, USB Cord for iPhoneiPad, White
Mfr # DACDAIP5
Zoro # G911745004
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4' Foot
- Color Black
- Compatibility USB-C to Lightning for iPhone, iPad, Airpods, Airpods Max, iWatches; Mobile Phones
- Features Fast recharging time, Extra long cord length,Apple Certified
- Bend Lifespan 30000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # DACDAIP5
- Zoro # G911745004
- UPC # 802029076055
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 4' Foot |
Details
Color | Black |
Compatibility | USB-C to Lightning for iPhone, iPad, Airpods, Airpods Max, iWatches; Mobile Phones |
Features | Fast recharging time, Extra long cord length,Apple Certified |
Bend Lifespan | 30000 |
High Speed Data Transfer | 480MBPS |
Includes | 4ft Lightning Cable, user manual |
Description
Keep your device safely charged and ready for your next use at all times with Overtime's reinforced sturdy MFi Certified lightning cables. Every Overtime cable is Apple MFi Certified and specifically made for iPhone, iPad, and iPod. Say goodbye to the disconcerting 'not an Apple certified accessory' warning messages. Say goodbye to battery damaging cables. Say goodbye to cables that break or quit on you after just a few uses. Every Overtime cable is rigorously tested through our multi-point quality control program and we back each and every one of our products with a no-hassle warranty. Every cord surpasses Apple's MFi technical specifications and is engineered to support the fastest charging speed your device can handle. Choose 1 ft or 4 ft cord length for convenienc and charge in the car, at home, at the office, or anywhere. Overtime cables are compatible with iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 2nd generation, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone SE 1st generation, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th generation, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st generation, iPad 9th generation, iPad 8th generation, iPad 7th generation, iPad 6th generation, iPad 5th generation, iPad Air 3rd generation, iPad Air 2, iPad Air, iPad 4th generation, iPad Pro 2nd generation, iPad Pro 1st generation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Jump n Carry JNC660 JNCAIR JNC 660 JNC4000 (ML18-1221125)
- EVEREADY BATTERY, ALKA, INDUST, D, 12PK (EVEEN95)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for National Power GSO32R2 + 6V Charger (ML12-6F2CHRGR4628)
- OVERTIME Durable 10ft USB-C Charging Cord for iPhone15/Pro Max and iPad Pro11/12.9, White (OTDCUSBCTC10WH)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- ROVE USB-C TO USB-C Cable Blk (RV06311)
- CELLHELMET PD USB C Wall Charger 20W and USB C to Apple Lightning Cable 3ft, White (WALL-PD-20W+R-LIGHT)
- EMERALD Gold 10FT USB Type C Braided Fast Charging Cable (EE-AC10-GLD)
- RICHELIEU HARDWARE Recessed Top Mount Wireless QI Charging Station, White (OEXH702A030)
- MOBILESPEC 6ft Lightning to USB Card Holder Wht (MBSV02203)
- Overtime Micro-USB, Type-C & Lightning Charging Cables