Shop All Keyboard & Mouse Combos
Overtime
3PC Charging Kit with 6ft iPhone Charging Cable
Mfr # OHC6IC
Zoro # G911718763
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 38W
- Includes 3 Charging Options; 38W Car Charger, Dual Port USB-C 20W and USB-A 10W 20W, Apple Certified Lightning to C Cable, User Manual
- For Use With Mobile Phones
- ETL Safety Certification Yes
- Cord Length 6 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OHC6IC
- Zoro # G911718763
- UPC # 802029084654
- Country of Origin China
- Category Keyboard & Mouse Combos
Dimensions
Cord Length | 6 Foot |
Details
Power Output | 38W |
Includes | 3 Charging Options; 38W Car Charger, Dual Port USB-C 20W and USB-A 10W 20W, Apple Certified Lightning to C Cable, User Manual |
For Use With | Mobile Phones |
ETL Safety Certification | Yes |
Power Delivery | PD:20W Charging, QC: 18W Charging |
Apple Certified MfI Certification | Yes |
Color | Black |
Fast Charging | Yes |
Description
Experience unmatched durability and lightning-fast charging with Overtime's Apple iPhone and iPad charger cables. Engineered to endure, our cables have been rigorously tested to withstand over 18,000 bends, making them ten times more durable than other lightning cables on the market. Say goodbye to frayed, unreliable cables and enjoy a hassle-free charging experience that lasts. Our high-speed charging technology ensures that your iPhone or Apple device gets the fastest charge possible, allowing you to reduce the time it takes to restore your device to full battery. Whether you're at home, in the office, or on the go, Overtime lightning cables keep your iPhone, iPad, or iPod always ready for your next adventure. Safety is paramount when it comes to charging your valuable Apple devices, and Overtime understands that. That's why all our cables are Apple MFI-certified, guaranteeing their compatibility and safety for your devices. Our cables are compatible with a wide range of Apple devices, including iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 1st, 2nd gen, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th gen, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st gen, iPad 9th gen, iPad 8th gen, iPad 4th - 7th gen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4Ah, Faston (2UKJ2)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- CETIS Hospitality Lobby Phone, Black (Aegis-LB-08 (BK))
- OVERTIME Dual Port USBC PD20W and USBA 18W 20W Charging Kit (OTH1PD1U)
- OVERTIME iPhone Home Charging Kit (OTH1PD1U6IC)
- LOGITECH MK270 Wireless Combo (920004536)
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Gold (SNX-Mini-KYB-MS-ST-GLD)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight White (SNX-RNBW-KYB-MS-ST-WE)
- DELTON KB200 Wireless Ergonomic Keyboard and S12 Wireless Vertical Mouse Combo (DKMKITERG12-WB)
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- Overtime Keyboard & Mouse Combos