Shop All Portable Device Chargers
Overtime
20W USB-C Charger, Charging Cube for Apple & Samsung with PD 3.0
Mfr # OTH1USBCPD20WWH
Zoro # G611812211
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Overheating, Shrt Circuit, Over Voltage Protection; Fast Charging
- Includes Included: 20W USB-C Charger, Charging Cube
- Output Watts PD 20W
- For Use With Mobile Phones; Any devices using USB-C to Lightning cable, or USB-c to C cables including iOS Phones tablets, and smartwatches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OTH1USBCPD20WWH
- Zoro # G611812211
- UPC # 802029081301
- Country of Origin China
- Category Portable Device Chargers
Details
Color | White |
Features | Overheating, Shrt Circuit, Over Voltage Protection; Fast Charging |
Includes | Included: 20W USB-C Charger, Charging Cube |
Output Watts | PD 20W |
For Use With | Mobile Phones; Any devices using USB-C to Lightning cable, or USB-c to C cables including iOS Phones tablets, and smartwatches |
Indicator | LED indicator |
Ports | 1 Port |
ETL Safety Certification | Yes |
Description
Experience unmatched durability and lightning-fast charging with Overtime's Apple iPhone and iPad charger cables. Engineered to endure, our cables have been rigorously tested to withstand over 18,000 bends, making them ten times more durable than other lightning cables on the market. Say goodbye to frayed, unreliable cables and enjoy a hassle-free charging experience that lasts. Our high-speed charging technology ensures that your iPhone or Apple device gets the fastest charge possible, allowing you to reduce the time it takes to restore your device to full battery. Whether you're at home, in the office, or on the go, Overtime lightning cables keep your iPhone, iPad, or iPod always ready for your next adventure. Safety is paramount when it comes to charging your valuable Apple devices, and Overtime understands that. That's why all our cables are Apple MFI-certified, guaranteeing their compatibility and safety for your devices. Our cables are compatible with a wide range of Apple devices, including iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 1st, 2nd gen, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th gen, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st gen, iPad 9th gen, iPad 8th gen, iPad 4th - 7th gen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX446D)
- ANTAIRA Modbus TCP to Serial RTU/ASCII Gateway (STM-501C)
- OVERTIME Lightning Charger Set of 3, 10ft iPhone Charger Cable, Apple MFi Certified, Rose Gold (OTDCIP10BRGX3)
- OVERTIME iOS Compatible Charger Set of 3, 10ft iPhone Charger Cable, USB to Lightning Cable, White (OTDCIP10WH)
- VENTEV Chargestand 3000c Backup Battery / Dock for Micro USB Devices, Gray (CSTNDMC3KVNV)
- SATECHI Usb C 4 Port Pd Gan Charger 165w, Space Gray (ST-UC165GM)
- CHARGETECH Chargetech Wall Mount/Table Top Charging Station. Incl. 8 Braided (CT-300061)
- VENTEV Wireless Chargewrap mini 5W, Gray (WCWMINIVNV)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- Overtime Portable Device Chargers