Shop All Vehicle Window Parts
Overtime
194167 2010-2015 GMC Terrain In-Channel Ventvisor Rainguard - Smoke
Mfr # OV347576
Zoro # G204046009
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overtime
- MFR # OV347576
- Zoro # G204046009
- UPC # 661541589456
- Country of Origin China
- Category Vehicle Window Parts
Description
The AVS In-Channel ventvisor or side window deflector precision-engineered for an exacting fit to over 200 vehicle applications. The In-Channel Ventvisor is aerodynamically designed to blend beautifully with your vehicle's contours. And, there is no drilling or special hardware needed. The ventvisor, also referred to as a side window deflector, window shade or ain guard, allows fresh air to naturally circulate through open windows while keeping the rain out
Features- Keeps The Sun Out Of Your Eyes. Tinted, Reinforced Acrylic Is UV And Scratch-Resistant
- Allows Fresh Air To Naturally Circulate Through Open Windows While Keeping The Rain Out
- Sleek Streamlined Appearance. Smoke Finish Adds Distinctive Style
- Reduces Interior Wind Noise And Mirror Fogging. Cools Off Interior When Parked In Sun
- Custom Made, Precision-Engineered To Fit Each Vehicle.
- Slides And Snaps Securely Into Place. No Exterior Tape Touches The Vehicle
- In-Channel's Patented Design Easily Secures Into The Window Channel Or Along The Rubber Seal With Pre-Applied 3M Automotive Tape. No Special Hardware Or Drilling Required
- Style - Low Profile
- Installation Type - In-Channel With 3M Tape
- Finish - Glaze
- Color - Smoke
- Material - Acrylic
- Fits - 2010-2015 GMC Terrain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- SHURFLO Livewell 600 Pump - 12 VDC, 600 GPH (357-013-10)
- FLEETGUARD Element, Cv, CV50628 (CV50628)
- S&G TOOL AID DEUTSCH TERMINALS RELEASE TOOL KIT (SG18550)
- OVERTIME H697 3 x 5 x 1.5 in. Hehr Style Double Pane Window Latch (OV353393)
- FAIRCHILD INDUSTRIES 19701996 Ford LSeries Truck Door Seal On Body 15 Ft Length OEM E3HZ8020530A (F3002-15)
- FAIRCHILD INDUSTRIES Kg1011 - 1977-1985 Oldsmobile 88 Glass Run Kit (KG1011)
- FAIRCHILD INDUSTRIES G1016 - 1977-1985 Oldsmobile 88 Complete Glass Run Window Channel (G1016)
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Crew Cab Door Seal On Body Front Driver Side On Body, OEM 7L3Z1620709A (F3092)
- FAIRCHILD INDUSTRIES Kf2007 - 1987-1996 Ford Bronco Belt Weatherstrip--Window Channel Kit (KF2007)
- FAIRCHILD INDUSTRIES Kf1016A - 1983-1993 Ford Mustang Glass Run Kit (KF1016A)
- Overtime Automotive Interior Accessories