18 x 18 in. Majestic Verde Green Marble Self Adhesive Vinyl Floor Tile - 10 Tiles by 22.5 sq. ft.
Mfr # OV3153
Zoro # G404014396
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV3153
- Zoro # G404014396
- UPC # 657248021139
- Country of Origin China
- Category Natural Stone Tile
Description
Do you want to give your room a brand new, modern look and at a low cost? Look no further than our assortment of Majestic Tiles! The dramatic 18” x 18”self-stick vinyl tile, featuring classic marbles & stones designs, delivers the appealing look of real stone in a premium performing light commercial grade vinyl tile. Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Majestic tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Majestic Verde Marble Self Adhesive Vinyl Floor Tile
- 10 Tiles/22.5 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Green
- Size: 18" x 18"
- Height: 2.0 mm
- Weight: 16.50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Steel Hinge Pin Door Stop Antique Nickel Finish (69F15A)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Lock S/S 8 x 8 (MS88L)
- RENIN Renin 60 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE060080)
- SDC 2" PUSH TO EXIT GREEN ILLUMINATED FIXED 30 SEC TIMER 630 (SDC-423MU)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG359)
- MSI Tuscany Beige SAMPLE Honed Travertine Soft Edge Pool Coping (ZOR-LSC-0015-SAM)
- MSI Carrara White Blanco 11.62 In. X 13.38 In. Pattern Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0482)
- SMART TILES 9.36 in. W X 9.73 in. L Multicolored Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1097-4)
- MSI Rockmount Mayra White Splitface Ledger Panel 6 In. X 18 In. Natural Limestone Wall Tile, 4PK (ZOR-PNL-0009)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003-SAM)
- MSI Sparkling Autumn Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0070)
- Overtime Tile