Shop All Sports Equipment
Overtime
12 x 12 in. Tivoli Classic Parquet Oak Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft.
Mfr # OV151816
Zoro # G504161815
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV151816
- Zoro # G504161815
- UPC # 654204793444
- Country of Origin China
- Category Sports Equipment
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Tivoli Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Tivoli Classic Parquet Self Adhesive Vinyl Floor Tile
- 45 Tiles/45 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Oak
- Size: 12" x 12"
- Height: 1.2 mm
- Weight: 22.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (591378)
- DB ELECTRICAL Light Switch for Allis Chalmers B C CA WC w/ W201 Eng 70208197 (1600-0106)
- SEYMOUR MIDWEST Sod Cutter, 3" Blade (41044)
- AFTERMARKET Standard Assortment of Bolts and Lock Nuts (Bolt-On Fasteners for Sections) (MOM70-0202)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- OVERTIME 12 x 12 in. Nexus Ash Grey Wood Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV31922)
- FRANKLIN SPORTS X-Performance 40 Outdoor Pickleballs - Yellow, 3 Piece (FR571078)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Red, 32" - 39", PK12 (TFFARD)
- CHAMPION SPORTS High Visibility Plastic Cone Set, Assorted Colors, PK12 (TC9SET)
- CHAMPION SPORTS Plastic 31-Inch Baseball Bat + Ball Combo Set, PK6 (PLBC)
- CHAMPION SPORTS Champion Sports MC Mens Protective Cup; White (MC)
- Overtime Sports Equipment