Shop All Sports Equipment
Overtime
12 x 12 in. Tivoli Black & White Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft.
Mfr # OV147462
Zoro # G104161819
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV147462
- Zoro # G104161819
- UPC # 654204793437
- Country of Origin China
- Category Sports Equipment
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Tivoli Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Tivoli Self Adhesive Vinyl Floor Tile
- 45 Tiles/45 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Black & White
- Size: 12" x 12"
- Height: 1.2 mm
- Weight: 22.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Garden Hose, 300 PSI, 5/8" x 50 ft., Green (G04002)
- SCHULTZ Fertilizer All Purpose 1.5Lb (SPF70680)
- DOGIPARK Fire Hydrant For Dogs, In-Ground Mounting (7731-RED)
- BRIGGS & STRATTON Carburetor (594058)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- CHAMPION SPORTS Champion Sports C6SET 6 in. Hi Visibility Flexible Vinyl Cone Set; Multicolor - Set of 6 (C6SET)
- VOIT 8.25 in. Bouncee Foam Balls Prism Pack (1395255)
- EVERRICH INDUSTRIES Foam Shot Puts, 6PK (EVAJ-0030)
- THERMOSKIN Thermoskin CSS86230 Conductive Universal Shoulder Wrap - XL 43.25 in. - 47.25 in. Chest (CSS86230)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WI3112BE Eva Cork Tape For Handle Bar Grip Blue (57WI3112BE)
- SINGING ROCK Singing Rock 448912 Singing Rock Worker Slings 150Cm-60 in. (448912)
- Overtime Sporting Goods