Shop All Sports Equipment
Overtime
12 x 12 in. Nexus Charcoal Grey Wood Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft.
Mfr # OV151507
Zoro # G104161581
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV151507
- Zoro # G104161581
- UPC # 654204793406
- Country of Origin China
- Category Sports Equipment
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Nexus Charcoal Wood Self Adhesive Vinyl Floor Tile
- 20 Tiles/20 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Grey
- Size: 12" x 12"
- Height: 1.2 mm
- Weight: 9.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Electric Starter Motor (846451)
- XPOSE SAFETY 12 ft x 20 ft Tarp, Brown, Polyethylene (BRT-1220-X)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-2507)
- MOTOMCO Hawk Bait Chunx and Place Pacs (31270 5)
- OVERTIME 12 x 12 in. Nexus Ash Grey Wood Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV31922)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- SSN Tidi-Cooler Stand Set, Yellow (1255676)
- CHAMPION SPORTS Rounded Edge 9in Foam Discs Set, 6 Colors (FDSET)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- VOIT 7 ft. Seven Tuff Balls, Red (1369517)
- C-LINE PRODUCTS Standard Lanyard, Black, Swivel Hook, PK24 (CLI89311)
- Overtime Sports Equipment