Shop All Extension Cords
Overtime
10 in. 30A Extension Cord - Black
Mfr # OV744141
Zoro # G003739423
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV744141
- Zoro # G003739423
- UPC # 723902804353
- Country of Origin China
- Category Extension Cords
Description
With a male and female connector molded on opposite ends-these extension cords permit the rv owner to reach a power source which otherwise might not be available. Molded of tough, corrosion resistant pvc, the plug caps are capable of long life.
Features- For use in campgrounds, motor parks and recreational areas
- Jacket made from durable pvc
- Color: Black
- Amperage: 30A
- Size: 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- FLEX-STRUT Post Base For Single Strut (FS-5810 E/G)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- VALTERRA 30A POWER CORD, 25FT, BULK (A10-3025ENDBK)
- SUPERIOR ELECTRIC 25 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-25)
- MARINCO 50FT 14/3 15A LOCKING EXTENSION CORD (150050RV)
- Overtime Extension Cords