Overland Dog Gear ODG80 Weekender Travel Backpack for Dog; Black
Mfr # ODG80
Zoro # G403749541
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overland Dog Gear
- MFR # ODG80
- Zoro # G403749541
- UPC # 871407007523
- Country of Origin China
- Category Book Bags & Backpacks
Description
Dog travel bag deluxe quilted weekender backpack. The company that brought you the original travel bags for dogs is back and better than ever, in backpack form. This backpack has and does it all. This bag comes equipped with a built in waste bag dispenser for ease of use. It also comes with 2 collapsible silicone bowls and placemat, which are not only removable, but also store conveniently in the front flap. There are 2 lined carriers to hold either food or treats for your k9 best friend. Flying is never an issue as this backpack meets airline carry-on requirements and even has its own luggage id tag. Your next adventure awaits.
Features- Travel easy, as the comfortable padded should straps are adjustable
- Its also store conveniently in the front flap
- Lined food carriers and collapsible bowls
- Color: Black
- Weight: 1.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Catalog Envelope, 3-1/2in.H, #1, PK500 (UNV35300)
- ROARING SPRING Case of Engineering Pad, 8.5"x11", 200 sht, Green Paper, 5x5 Graph, 3-Hole Punched, Heavy Backing (95589cs)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 (8407)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 25-1/5 ft., Black/White (TC20)
- CLAIRE CHASE Claire Chase 608729126300 Jumbo Backpack; Distressed Brown (608729126300)
- SC JOHNSON 19CT GAL Ziploc Bag (350)
- B & W NORTH AMERICA B & W North America 5.4618 Type 50 BPS - Back Pack System (5.4618)
- CASE LOGIC Case Logic BG0638 Notebook Backpack for 17 in. Laptop (VNB-217BLACK)
- PREFERRED NATION Preferred Nation P4651.BROWN Slim Sling Backpack; Brown (P4651.BROWN)
- K-CLIFFS K-Cliffs Bat Backpack With Zippered Bottom 22 x 14 x 5.5 in. Black (LM125 Black)
- CONDOR OUTDOOR PRODUCTS URBAN GO PACK, COYOTE BROWN (147-498)
- Overland Dog Gear Book Bags & Backpacks