Overland Dog Gear ODG06 Night or Day Travel Bag Set for Dog Walks - Red - 6 Piece
Mfr # ODG06
Zoro # G403871297
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overland Dog Gear
- MFR # ODG06
- Zoro # G403871297
- UPC # 871407008018
- Country of Origin China
- Category Pet Crates & Carriers
Description
Overland Dog Gear has done it again! They have developed the perfect bag to use in the daytime or at night when walking your dog. The bag will hold everything you need for both your dog and yourself on a walk. The bag has a main zippered section to hold treats for snacks. The bag also has pockets for your personal items and a water bottle. It also includes a removable reflective shoulder strap, 2 reflective wrist bands, a pocket size flashlight and a roll of poop bags to help keep you safe at night. Day or night, this is the perfect bag to use for any time you need to walk your dog!
Features- Store Everything Needed for a Walk with your Best Friend While Looking Stylish
- Water Resistant Convertible Bag
- Pocket for Roll of Dog Waste Bags
- Dog Waste Bags Dispenser
- Includes Dog Waste Bags
- Pocket Size Flashlight Included
- Includes Two Reflective Wrist Straps for Added Visibility
- Mesh Pocket for Water Bottle
- Removable and Reflective Should Strap with Reflective Trim
- Wear Cross-Body, Over the Shoulder, On Waist, or with Belt Hook
- 6 Piece
- 2x Reflective Wrist Straps
- Pocket Sized Flashlight
- Roll of Waste Bags
- Color: Red
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 50 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-5050)
- TARPS NOW 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3050)
- CHAPIN Sprayer Nozzle Foaming (6-6004)
- MTD Kit-Trigger Hsg Co (753-06151)
- MILLER MFG Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate (405073156)
- H2H Small Wood Crate with Side Metal Handles & Metal Panel on Side of Crate - Set of 3 (H22546547)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 36 Inch - 8PAN (467504)
- UWS ONE DOOR DIAMOND PLATE ALUMINUM SOUTHERN DOG BOX (36X36 SQUARE BASE 24IN TALL) (DB-3636)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- PET PALS Pet Pals ZW52056 ProSelect Modular Cage Plastic Replacement Tray Q (ZW52056)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 23x35 (APCLPD0124)
- Overland Dog Gear Pet Crates & Carriers