Shop All Automotive Wires, Harnesses & Pigtails
Overdrive
Overdrive 85W High Wattage Bulbs Spiral T5- 277V E26 -5000K Natural DL - Pack Of 6
Mfr # 210
Zoro # G803991854
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overdrive
- MFR # 210
- Zoro # G803991854
- UPC # 879939002108
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
85W High Wattage Spiral T5- 277V E26 -5000K(Natural Day Light)
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size and fits most applications
- Case quantity - 6
- Lamp Diameter - 4.1 in.
- Lamp Length - 10 in.
- Color Temperature - Natural Day Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415100-400744)
- DENSO Air / Fuel Ratio Sensor, 234-5036 (234-5036)
- SPRINGFIELD MARINE Springfield 2-7/8" Bushing f/Seat Mount Swivel (2171001)
- BALDWIN FILTERS Hydraulic Filter, 2-3/16 x 2-23/32 In (PT8975-MPG)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement (S-2290)
- VELVAC Primary Wire 10 Ga X 100' Black (051175)
- VELVAC Wire Clips 1/2" (021023)
- ZEROSTART Extension Cord - 120V, 3-Way Outlet, With Chrome Weatherproof Receptacle (3600041)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- VELVAC Rubber Grommet 5/8" (021063)
- DISCO Blue Vinyl Insulated Butt Conn 16-14 Gauge Wire Rng PK100 (3501PK)
- Overdrive Automotive Wires, Harnesses & Pigtails