Shop All Fluorescent Linear Lamps
Overdrive
Overdrive 55W Twin Fluorescent Tube-4100K - Pack Of 24
Mfr # 58
Zoro # G103708749
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overdrive
- MFR # 58
- Zoro # G103708749
- UPC # 879939000586
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
55W Twin Fluorescent Tube-4100K
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size
- Case quantity - 24
- Lamp Diameter - 1.73 in.
- Lamp Length - 21.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, 1110-247Sc-Tc (1110-247SC-TC)
- HALO Tl41R (TL41RMW)
- ILC Replacement for Batteries AND Light Bulbs Hps10008 replacement light bulb lamp (HPS10008 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Philips TUV Pl-l 36w/4p 1CT replacement light bulb lamp (TUV PL-L 36W/4P 1CT PHILIPS)
- ILC Replacement for Pelican Water Puv-7 replacement light bulb lamp (PUV-7 PELICAN WATER)
- ILC Replacement for Aqua Treatment Service Ats4-810 replacement light bulb lamp (ATS4-810 AQUA TREATMENT SERVICE)
- ILC Replacement for Trojan UV 3000 Plus replacement light bulb lamp (UV 3000 PLUS TROJAN)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- ILC Replacement For LIGHT BULB LAMP, SHF36T12CW (SH-F36T12/CW)
- ILC Replacement for Hallett / UV Pure Tech Cactus X-12 replacement light bulb lamp (CACTUS X-12 HALLETT / UV PURE TECH)
- Overdrive Fluorescent Linear Lamps