Shop All Fluorescent Linear Lamps
Overdrive
Overdrive 40W Twin Fluorescent Tube-3500K - Pack Of 24
Mfr # 54
Zoro # G303708761
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overdrive
- MFR # 54
- Zoro # G303708761
- UPC # 879939000548
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
40W Twin Fluorescent Tube-3500K
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size
- Case quantity - 24
- Lamp Diameter - 1.73 in.
- Lamp Length - 22.72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- ILC Replacement for Fiberworks 79112400 replacement light bulb lamp, 2PK (79112400 FIBERWORKS)
- ILC Replacement for Fostoria 342-a60-thss-480v replacement light bulb lamp (342-A60-THSS-480V FOSTORIA)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- ILC Replacement For GE GENERAL ELECTRIC GE F212D8274P (F212D/827/4P)
- WESTINGHOUSE 15 watt T8 Linear Fluorescent Light Bulb, 12PK (754000)
- ILC Replacement for Trojan Technologies 602856 replacement light bulb lamp (602856 TROJAN TECHNOLOGIES)
- ILC Replacement For PANASONIC FPL18EXN (FPL18EX-N)
- ILC Replacement for Osram Sylvania F15t8/d/sl replacement light bulb lamp (F15T8/D/SL OSRAM SYLVANIA)
- ILC Replacement for Philips Hx6160 replacement light bulb lamp (HX6160 PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, F40T12ADV41ALTO (F40T12/ADV41/ALTO)
- Overdrive Fluorescent Linear Lamps