Shop All Fluorescent Linear Lamps
Overdrive
Overdrive 40W Twin Fluorescent Tube-3000K - Pack Of 24
Mfr # 53
Zoro # G203708700
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overdrive
- MFR # 53
- Zoro # G203708700
- UPC # 879939000531
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
40W Twin Fluorescent Tube-3000K
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size
- Case quantity - 24
- Lamp Diameter - 1.73 in.
- Lamp Length - 22.72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 9.6a19/led/2700k/e26 replacement light bulb lamp (9.6A19/LED/2700K/E26 SATCO)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Green Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21492-6PK)
- ILC Replacement for Synergetic Halo 30 replacement light bulb lamp (HALO 30 SYNERGETIC)
- FEIT ELECTRIC LED PAR38 E26 DL 120W DM (PAR38DM1400950C)
- ILC Replacement for Viqua 602805 replacement light bulb lamp (602805 VIQUA)
- ILC Replacement for Lighttech Ltc9w/g23 replacement light bulb lamp (LTC9W/G23 LIGHTTECH)
- HAPPYLIGHT 60 Watt 130 Volt T10 Standard Base Showcase-Exit-Aquarium Tubular Light Bulb - Frost (HA188875)
- ILC Replacement for UV Superstore 2933 replacement light bulb lamp (2933 UV SUPERSTORE)
- LUMINOR High Output Replacement Lamp for 15 GPM UV System (RL-420HO)
- ILC Replacement For LIGHT BULB LAMP, F48T12DALTO (F48T12/D/ALTO)
- ILC Replacement for Vector Classic replacement light bulb lamp (CLASSIC VECTOR)
- Overdrive Fluorescent Linear Lamps