Shop All Incandescent Light Bulbs
Overdrive
Overdrive 40W High Wattage Bulbs T4 Spiral-4100K Cool White - Pack Of 6
Mfr # 208
Zoro # G104066589
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overdrive
- MFR # 208
- Zoro # G104066589
- UPC # 879939002085
- Country of Origin China
- Category Incandescent Light Bulbs
Description
40W High Wattage T4 Spiral-4100K(Cool White)
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size and fits most applications
- Case quantity - 12
- Lamp Diameter - 2.6 in.
- Lamp Length - 7.3 in.
- Color Temperature - Cool White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 3500K 40' beam GU5.3 12V (S8642)
- ILC Replacement For LUTRON EC5T832GUNV2 (EC5T832GUNV2)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/D/Ho-O/Alto, 8PK (F96T12/D/HO-O/ALTO)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- BULBRITE 6 Watt Dimmable S6 Incandescent Light Bulbs with Candelabra E12 Base Clear, 25PK (861065)
- ILC Replacement for GRAINGER 4WW21 (4WW21 GRAINGER)
- ILC Replacement for L & E PAR 46 ACL replacement light bulb lamp (PAR 46 ACL L & E)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- ILC Replacement for Westinghouse 03701 replacement light bulb lamp, 4PK (03701 WESTINGHOUSE)
- ILC Replacement for Sylvania 4515 Par36 30W replacement light bulb lamp (4515 PAR36 30W SYLVANIA)
- ILC Replacement for Lumiline L60w replacement light bulb lamp (L60W LUMILINE)
- Overdrive Incandescent Light Bulbs