Shop All Rods and Hardware
Overdrive
Overdrive 13W T2 Super Mini Spiral Bulbs GU24 Base-2700K Soft White - Pack of 6
Mfr # 78
Zoro # G003991883
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overdrive
- MFR # 78
- Zoro # G003991883
- UPC # 879939000784
- Country of Origin China
- Category Rods and Hardware
Description
13W T2 Super Mini Spiral GU24 Base-2700K(Soft White)
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size and fits most applications
- Case quantity - 50
- Lamp Diameter - 1.8 in.
- Lamp Length - 3.4 in.
- Color Temperature - Soft White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King, Bedford Headboard, Gray Fabric (HG-HB1704-K-LG-GG)
- ZORO SELECT Clock, Tradtnl, 13.75", Black (67700002)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Matte Black (KN75797NP)
- CENTRAL DESIGN 1 in. Twist-Lock Spring Tension Rod for 19 to 28 in. Windows, White (SPT-T-19-1)
- UMBRA Sita Matte Black Curtain Rod 36 in L X 72 in L (1018342-038)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- KD CAMA DE BEBE KN85203 Curtain Ring Clips Pewter (KD2515863)
- KENNEY MFG DBL Curtain Rod Support (KN879-11)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- Overdrive Rods and Hardware