Shop All Air Cleaner Filters
Overdrive
Overdrive 13W Super Mini Spiral Bulbs -E12 Base 4100K Cool White - Pack Of 6
Mfr # 171
Zoro # G203991805
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overdrive
- MFR # 171
- Zoro # G203991805
- UPC # 879939001712
- Country of Origin China
- Category Air Cleaner Filters
Description
13W Super Mini Spiral -E12 Base 4100K(Cool White)
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Size same as incandescent lamp and retrofit
- Case quantity - 50
- Lamp Diameter - 1.8 in.
- Lamp Length - 4.2 in.
- Color Temperature - Cool White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Smoke Damper, 8-1/4 In. D, 120V (3HGH7)
- AMERI-VENT 4E5 Type B Gas Vent Pipe, 4 in OD, 5 ft L, Galvanized Steel (400000)
- IMPERIAL MFG Increasr Lg Cr Blk24G6X7 (BM0061)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 60 lb.-in. (MS41-7073)
- HONEYWELL Fc100A1029 16" X 25" Media (FC100A1029)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- HONEYWELL 32006028-001 Replacement Hepa (32006028-0)
- XTOOL Filter Pack for F1 Desktop Air Purifier (MXA-K200-01A)
- ALLSTAR 14 in. Air Cleaner Filter Top (ALL26010)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- HONEYWELL Fc100A1052 20" X 12.5" Media (FC100A1052)
- Overdrive Air Cleaner Filters