Shop All Incandescent Light Bulbs
Overdrive
Overdrive 13W Super Mini Spiral Bulbs -E12 Base 2700K - Pack Of 6
Mfr # 165
Zoro # G504066622
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overdrive
- MFR # 165
- Zoro # G504066622
- UPC # 879939001651
- Country of Origin China
- Category Incandescent Light Bulbs
Description
13W Super Mini Spiral -E12 Base 2700K
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Size same as incandescent lamp and retrofit
- Case quantity - 50
- Lamp Diameter - 1.8 in.
- Lamp Length - 4.2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2D)
- EXO Outdoor Accessory, Wall/Pole Bracket (4041)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- ILC Replacement for Halco R20fl30/cs replacement light bulb lamp (R20FL30/CS HALCO)
- ILC Replacement for Sylvania 60a/rs/sl/rp replacement light bulb lamp, 4PK (60A/RS/SL/RP SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 14308ics-ge replacement light bulb lamp (14308ICS-GE LIGHT BULB / LAMP)
- ILC Replacement for Philips 200ps30/rs/tf replacement light bulb lamp (200PS30/RS/TF PHILIPS)
- ILC Replacement for Osram Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- ILC Replacement for Damar 150a21cl 230v Clear E27 replacement light bulb lamp (150A21CL 230V CLEAR E27 DAMAR)
- Overdrive Incandescent Light Bulbs