Shop All Automotive Wires, Harnesses & Pigtails
Overdrive
Overdrive 105W High Wattage Bulbs Spiral T5 E39-5000K Natural DL - Pack Of 6
Mfr # 170
Zoro # G703991671
product price: $644.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overdrive
- MFR # 170
- Zoro # G703991671
- UPC # 879939001705
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
105W High Wattage Spiral T5 E39-5000K(Natural Day Light)
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size and fits most applications
- Case quantity - 6
- Lamp Diameter - 4.1 in.
- Lamp Length - 11.2 in.
- Color Temperature - Natural Day Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHORSE HOSE ENDS 6 AN Hose 6 AN Outlet Straight PTFE Reusable Anodized Black Aluminum Single (1200-06-2)
- ZORO SELECT Ford Hood Prop & Rod End Asst, 100 Pc (8168)
- WAI GLOBAL STRND OSGR 12V 8T CW (19161N)
- GATES Narrow Section Molded Notch V-Belt, 3Vx630 (3VX630)
- TRUCK-LITE Stop/Turn/Tail Plug, 16 Gauge GPT Wire, Right Angle PL-3, Stripped End/Ring Terminal, 11 in.0 (94993-3)
- POWEROPTIX C360 Wire Plug 2 Prong Standard (101-004502)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp6250 (HP6250)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.045" Diameter, 60 Volts (18STRORAGXL500)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- DORMAN Brake Light Connector, 645-554 (645-554)
- VELVAC Liftgate Coiled Power Cable 2 Ga 12' (590135)
- Overdrive Automotive Wires, Harnesses & Pigtails