Shop All Accessories
Overboard
Overboard 418651 4L Waterproof Waist Pack; Red
Mfr # 418651
Zoro # G204018952
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overboard
- MFR # 418651
- Zoro # G204018952
- Country of Origin China
- Category Accessories
Description
Designed with your active adventures in mind, the Waterproof Waist Pack can take a quick dunking, so if you do go overboard, your stuff is safe. Made of environmentally friendly TPU, this waterproof waist bag seals tight with the trusty Fold Seal System, making it suitable for quick submersion and it floats when dropped in water, too. Complete with a water-resistant front zip pocket and a side bottle holder; this is the perfect kit-carrying waist pack for boating, kayaking, cycling or walking.
Features- 2 Way fold and seal system
- Padded belt fits up to 48 In. waist
- 4L Waterproof Waist Pack, Red
- Color: Red
- Height: 5.1 In. (2L) / 5.9 In. (4L)
- Width: 7.8 In. (2L) / 10.6 In. (4L)
- Depth: 3 In. (2L) / 4In. (4L)
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 115)
- GOLD RUSH Gold Rush CRL800WC62SET-RD - MUL Women Studded Turquoise Cross Purse Wallet Set with Scarf Tied On - Red & Multi Color (CRL800WC62SET-RD/MUL)
- BAUMGARTENS Pocket Protectors, for Pen Leaks, 48/BX, Clear PK (BAU46502)
- OCCUNOMIX Watch Cover, PK12 (561)
- CARHARTT Base Force 5 Inch Boxer Brief Navy 3XL (MBB122-NVY3XL)
- ARSENAL BY ERGODYNE Orange Premium Topped Tool Pouch, Hinge (5527)
- GOLD RUSH Gold Rush BT925WB80SET-RD - MUL Western Rhinestone Buckle Accent Purse Wallet Set - Red & Multi Color (BT925WB80SET-RD/MUL)
- RADIANS Radians Economy Starter Kit (RNHK5)
- Overboard Workwear and Protective Clothing