Shop All Book Bags & Backpacks
Overboard Gear
Overboard Gear OB1096R Prosport Backpack 30 L Red Dry Bag
Mfr # 731013
Zoro # G204017795
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overboard Gear
- MFR # 731013
- Zoro # G204017795
- UPC # 5060145692718
- Country of Origin China
- Category Book Bags & Backpacks
Description
Keep your gear dry on the water with this Overboard Pro-Sports Waterproof Backpack, featuring a 100% waterproof roll-top design and ultra-reflective strips for maximum visibility. No zips means no leakage, so this large waterproof bag has a seamless electronically-welded construction and a simple to use two-way sealing system, making it fully submersible.
From the large front mesh zip pocket to the padded shoulder straps and air-flow back panel, this feature-packed Overboard Waterproof Backpack is a comfortable and handy bit of kit for any water-based sportsman.
- Color - Red
- Dimension - 19.5 x 13.5 x 6.5 in.
- Item Weight - 3.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L (52YU72)
- COURIER 1000 Bench Scale, Digital, Battery, Gray (i-C12P75)
- MELISSA & DOUG Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces (436)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- ZIPLOC Ziploc Sandwich Bag, PK1080 (71147)
- SEA FOAM COMPANY Buy Smart Depot G2322 Camo Sling Tablet Backpack - Camo (G2322 Camo)
- EVEREST TRADING Everest 3045R-NY 20 in. Oversize Deluxe Backpack (3045R-NY)
- PREFERRED NATION Preferred Nation 5836.Blk Impact Computer Backpack (5836.Blk)
- 2W INTERNATIONAL High Viz Backpack, Orange (BP63-01)
- PROPAC BACKPACK, NATIONAL CERT (D2012-CERT)
- CANYON OUTBACK LEATHER Kannah Canyon Backpack, Brandy (CY206P)
- Overboard Gear Book Bags & Backpacks