Shop All Book Bags & Backpacks
Overboard Gear
Overboard Gear OB1095Y Prosport Backpack 20 L Yellow Dry Bag
Mfr # 731010
Zoro # G404017472
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overboard Gear
- MFR # 731010
- Zoro # G404017472
- Country of Origin China
- Category Book Bags & Backpacks
Description
The OverBoard waterproof duffel bag works just like a roll top dry bag, but with the wide mouth opening and convenience of a duffel bag. Features include an outer mesh pocket with Cloth Tie closure, top carry handles, 4 D-rings for multiple attachment options, inside zipper pockets, and an adjustable deluxe shoulder strap.
- Color - Blue
- Dimensions - 17 x 9.5 x 6.5 in.
- Item Weight - 2.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Two Pocket File Folder 8-1/2 x 11", Blue, PK25 (87854)
- 3M Command Mini Foam Adhesive Strips .5 in. L , 12PK (17020-ES)
- NOVUS Staples, Standard, Capacity 50 (040-0038)
- UNIVERSAL Erasable Wall Calendar, 24 x 36, White/Red, 2021 (71004)
- BAREBONES LIVING Neelum Oversized Tote Bag - Khaki (STC-719)
- CONDOR OUTDOOR PRODUCTS URBAN GO PACK, BLACK (147-002)
- SKILLEDPOWER Widescreen Metallic Raindrop Mouse Pad (SK35021)
- MCKLEINUSA 17 in. Cumberland Nylon Dual Compartment Laptop Backpack, Navy (18367)
- KENSINGTON Contour Laptop Backpack, Nylon, 15 3/4 x 9 x 19 1/2, Black (K62238B)
- TREASURE COVE Alligator Backpack (10278B)
- PROPAC BACKPACK, BLACK, BLANK (D2012-BLK)
- Overboard Gear Book Bags & Backpacks