Shop All Water Sports Equipment
Overboard Gear
Overboard Gear 731051 Waterproof Pack; Black - 30 liter
Mfr # 731051
Zoro # G804017485
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overboard Gear
- MFR # 731051
- Zoro # G804017485
- UPC # 5060145693517
- Country of Origin China
- Category Water Sports Equipment
Description
This Overboard bag combines a waterproof dry bag with a backpack to create an easy to carry pack. Made out of PVC bonded nylon fabric, PVC tarpaulin, and high frequency welded seams. Equipped with a Fold Seal SystemTM waterproof IP66. Very comfortable to wear with fully adjustable backpack and chest straps, ventilated back panel to help fight a hot back. With large side mesh pockets to store absolutely anything.
Specifications- Color: Black
- Capacity: 30 liter
- Dimensions: 19.5" x 13.5" x 6.5"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS NFL Pittsburgh Steelers Windshield Sun Reflector (60068)
- BLU-KOTE Blu Kote Antiseptic (BKA)
- FIMCO Double Hose Shank Nozzle (7771954)
- AP PRODUCTS INSERT CORNER MOLDING- BLACK- 16 FT (021-85002-16)
- WOW WATERSPORTS WOW 195210 Speed-X Power Pump DC 12V 3.0 PSI (19-5210)
- WOW WATERSPORTS WOW Watersports 18-5000R Waterproof Phone Holder - 4" x 8", Red (18-5000R)
- CABLZ Cablz ZipzXLB12 Cablz Zipz Xl 12 in. Leash (580935)
- WOW WATERSPORTS WOW Giant Thriller Towable; 4 Riders (18-1030)
- AQUA LEISURE Swim Assorted Child Goggles (AQG14609S5)
- GOLD EAGLE Gold Eagle 30207 303 Marine and Recreation Multi-Surface Cleaner - 32 oz. (30204)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL10 (SLTOWBL10)
- Overboard Gear Water Sports Equipment