Shop All Water Sports Equipment
Overboard Gear
Overboard Gear 731050 Waterproof Pack; Yellow - 30 liter
Mfr # 731050
Zoro # G304017381
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overboard Gear
- MFR # 731050
- Zoro # G304017381
- UPC # 5060145693524
- Country of Origin China
- Category Water Sports Equipment
Description
This Overboard bag combines a waterproof dry bag with a backpack to create an easy to carry pack. Made out of PVC bonded nylon fabric, PVC tarpaulin, and high frequency welded seams. Equipped with a Fold Seal SystemTM waterproof IP66. Very comfortable to wear with fully adjustable backpack and chest straps, ventilated back panel to help fight a hot back. With large side mesh pockets to store absolutely anything.
Specifications- Color: Yellow
- Capacity: 30 liter
- Dimensions: 19.5" x 13.5" x 6.5"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOKLARTHERM Window Auto Opener (Riga Auto Opener)
- KOHLER Decal 27 Hp (24 113 124-S)
- A & I PRODUCTS Classical V-Belt ( 5/8" X 224") 16" x16" x2" (A-B221)
- MTD Recoil Starter Asm (951-10790)
- WOW WATERSPORTS WOW 195170 Beach Bronco High Back (19-5170)
- SCOTTY 242 Rail Mounting Adapter 7/8"-1" - Black (242-BK)
- SPORTSSTUFF Sportsstuff 53-3060 Hot Dog 3 Inflatable Triple Rider Towable (53-3060)
- AIRHEAD Airhead AHFF-1 Fiji Float Inflatable Single Person Lounge Float (AHFF-1)
- SCOTTY 0440-BK-1 Low Profile Track - 1" (0440-BK-1)
- AQUA LEISURE FabricMesh Goggles (EPG19219A3)
- SCOTTY 133-4 Well Nut Mounting Kit - 4 Pack (133-4)
- Overboard Gear Water Sports Equipment