Shop All Water Sports Equipment
Overboard Gear
Overboard Gear 731047 Waterproof Pack; Black - 20 liter
Mfr # 731047
Zoro # G804017492
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overboard Gear
- MFR # 731047
- Zoro # G804017492
- UPC # 5060145693494
- Country of Origin China
- Category Water Sports Equipment
Description
This Overboard bag combines a waterproof dry bag with a backpack to create an easy to carry pack. Made out of PVC bonded nylon fabric, PVC tarpaulin, and high frequency welded seams. Equipped with a Fold Seal SystemTM waterproof IP66. Very comfortable to wear with fully adjustable backpack and chest straps, ventilated back panel to help fight a hot back. With large side mesh pockets to store absolutely anything.
Specifications- Color: Black
- Capacity: 20 liter
- Dimensions: 17" x 9.5" x 6.5"
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Garden Hose Fitting, 3/4x3/4", 1/2" FIP (G20017)
- JIFFY Peat Pots Brn 3 in. 2 22PK (JP322)
- APACHE PW Adapter Set, 1/4" QD (98441022)
- SMITH PERFORMANCE SPRAYERS Nylon Carrying Strap, 2/3 gal. Tanks (182942)
- SWIMWAYS Assorted Rubber Squidivers Dive Sticks (6038987)
- GRACIOUS LIVINGRPORATION 60 BLU Wading Pool (1002-MAYBLU-12)
- WOW SPORTS FLOAT TUBE Cylindrical Tube Type One Person 250 Pound Load Capacity 512 Inch Diameter x 46 Inch (17-2060B)
- FATSAC Flow-Rite 1-1/8" Elbow Quick Connect Socket f/Auto Ballast System (W746)
- PERFECTPITCH 53 cm Maxafe Sitsolution Ball Chair with Stability Legs - Gray (PE128782)
- INTEX RECREATION 42 Jumbo Ball (59065EP)
- TURBOSWING TurboSwing Giant Ski Tow Bar (TSGIANT)
- Overboard Gear Sporting Goods