Shop All Water Sports Equipment
Overboard Gear
60 L Waterproof Duffel Bag; Yellow
Mfr # 731032
Zoro # G103914874
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overboard Gear
- MFR # 731032
- Zoro # G103914874
- UPC # 5060145693647
- Country of Origin China
- Category Water Sports Equipment
Description
The OverBoard waterproof duffel bag works just like a roll top dry bag, but with the wide mouth opening and convenience of a duffel bag.
Features- An outer mesh pocket with Cloth Tie closure.
- Top carry handles.
- 4 D-rings for multiple attachment options.
- Inside zipper pockets.
- An adjustable deluxe shoulder strap.
- Volume - 60 L.
- Dimension - 12.5 x 10.5 x 26.5 in.
- Item Weight - 2.8 lbs.
- Color - Yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN PRODUCTS Poopy Pouch Steel Pet Waste Bag Dispenser for Rolled Bags, Monarch (PP-DSP-3R200)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- MOLDED PRODUCTS Molded Products 27182-300-000 12 in. Flow Skim Basket Handle for SP1070-U-3 Skimmer (27182-300-000)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- WOW WATERSPORTS WOW Beach Bronco Heavyweight Saddle Float (18-2040)
- INTEX Intex 59703EP Economat Float - 72 x 27 in. (142836)
- ATTWOOD MARINE Foldable Sit-On-Top Clip-On Kayak Seat (11778-2)
- FULL THROTTLE Rope-Ski 5 Section Multi Color, #340700-999-999-21 (340700-999-999-21)
- INTEX RECREATION CORP Intex Recreation 232292 10 ft. x 30 in. 1018 gal Easy Set Pool (232292)
- INTEX RECREATION 53 River Run I Tube (58825EP)
- WOW WATERSPORTS WOW 195210 Speed-X Power Pump DC 12V 3.0 PSI (19-5210)
- Overboard Gear Sporting Goods