Shop All Book Bags & Backpacks
Overboard Gear
60 L Waterproof Duffel Bag; Black
Mfr # 731031
Zoro # G903903672
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overboard Gear
- MFR # 731031
- Zoro # G903903672
- UPC # 5060145693937
- Country of Origin China
- Category Book Bags & Backpacks
Description
The OverBoard waterproof duffel bag works just like a roll top dry bag, but with the wide mouth opening and convenience of a duffel bag.
Features- An outer mesh pocket with Cloth Tie closure.
- Top carry handles.
- 4 D-rings for multiple attachment options.
- Inside zipper pockets.
- An adjustable deluxe shoulder strap.
- Volume - 60 L.
- Dimension - 12.5 x 10.5 x 26.5 in.
- Item Weight - 2.8 lbs.
- Color - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16"x23" Magnetic Steel Whiteboard, Aluminum Frame (1NUP1)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- BANKERS BOX Classic Large Moving Boxes, PK5 (7718201)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- UTILITY BAG Open Mesh Bag, 10"x10", Orange, Glove Guard® End (UBMG10x10OR)
- READY AMERICA Ready America Grab 'N Go 3 Day Deluxe Emergency Kit, , 2 Person Backpack (70285)
- PROPAC BACKPACK, GREEN, BLANK (D2012-GRN)
- TATCO Backpack, 14-3/10"Wx17-1/2"Lx1"H, Clear/Black (TCO63225)
- UTILITY BAG Open Mesh Bag, 3"x5", Black, Utility Guard® End (UBMU3x5BK)
- ASHLEY Student Carry Storage Bag, 6PK (ASH10567)
- Overboard Gear Book Bags & Backpacks