Ovente SK11112CO 12 in. Electric Skillet with Nonstick Aluminum Coating Grill Pan & Glass Lid Cover; Copper
Mfr # SK11112CO
Zoro # G403766531
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Below is the Skillet's approximate temperature with some food ideas: Minimum - Keeps temperature 212 deg Medium Low - Toast, Hamburgers, Eggs, Bacon, etc. 302 deg Medium - Sausage, Smoke Meat, Meatloaf, etc. 392 deg Medium High - BBQ Pork Chops, Butter Chicken, Lemon Garlic Butter Chicken, etc. 464 deg High - Pizza, Steaks, etc. You can get the right taste every time with Ovente Electric Portable Skillet Unlike the standard frying pan, Ovente Electric Portable Skillet has premium components that make frying and searing easier! It comes with 1400W power and high-quality aluminum body, which conducts heat well for a more efficient, faster and better cooking. Do not worry when you're about to set the heat to high setting since the appliance includes durable tempered glass cover that handles high temperature and steam without breaking. You can now make delicious meal for the whole family because this 12-inch skillet is big enough to make everyone's tummy happy! Cooking with Ovente Electric Portable Skillet is made easy as 1-2-3 with its glass cover handle and cool touch handles, which conveniently secure grip and protects hands from injuries. Cleaning after every meal is not a problem because of the non-stick coating that releases food easily and cleans up food quickly!
COOK TO PERFECTION - Cook you way to the perfect food with 1400-Watts Ovente Electric Portable Skillet. This skillet has a high-quality aluminum body that conducts heat well and an adjustable temperature controller which modifies heat for cooking variety of yummy foods.
SPACIOUS - 12-Inch Skillet that is big enough for making family-sized stir-fry breakfast.
DURABLE AND ODORLESS GLASS COVER - It includes tempered glass cover that handles high temperature and steam without breaking. This tempered glass cover prevents food smell from escaping the skillet.
EASY CLEAN-UP - It comes with non-stick coating that releases food easily and cleans up food quickly. CONVENIENT AND SAFE - Cooking using Ovente Electric Portable Skillet is made easy with its glass cover handle and cool-touch handles that secure grip and protect hands from heat or injuries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Toggle Switch 1/2 Dpst (5930-301-22-18)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- LOGO BRANDS Houston Astros 30oz Orange Gameday Stainless Steel Tumbler (513-S30T-1A)
- BOBRICK HOOK, COAT, RESTROOM DOOR, S/S for Bobrick - Part# B233 (B233)
- HAROLD IMPORT CO RACK ROASTING 10-3/8X8"" (43180)
- NUTRICHEF Lid For Nccw12S Dutch Oven Pot (PRTNCCW12SDOPLID)
- VOLLRATH CeramiGuard 12 in Non-Stick Fry Pan (Z4012)
- JIFFY FOIL Half Size Steam Table Pan Deep, PK100 (8440)
- VOLLRATH CeramiGuard 10 in Non-Stick Fry Pan (Z4010)
- STARFRIT Carbon Steel Wok with Handle 11-In. (030073-006-0001)
- RISE BY DASH 7.8 in. L X 6.2 in. W Metal Nonstick Surface Red Sandwich Grill (RPM100GBRR06)
- Ovente Cookware