Ovente MPT75BR1X7X 7.5 in. 1x Lighted Table Top Vanity Makeup Mirror with 7x Magnification; Nickel Brushed
Mfr # MPT75BR1X7X
Zoro # G203930682
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # MPT75BR1X7X
- Zoro # G203930682
- UPC # 814667020772
- Country of Origin China
- Category Bathroom Mirrors
Description
Enhance Your Home's Glamour Factor for Less! Ovente mirrors are built with a diffused ring light that eliminates shadow while in use as well as unique 360 deg internal wiring that allows safe rotation to any angle. It allows you to view yourself most accurately through its 7.5" viewing space, precise 1x-5x/7x/10x magnification, and its LED lighting is the closest you can get to natural lighting. The mirror is also distortion-free, meaning it does not change the shape of an image. However, as the magnified lens is concave, you must be about 4 inches close to the mirror to get the most accurate results. With your Ovente makeup mirror, you can be confident in how you look, anywhere you go, at any time of the day. At Ovente, we believe its important to reduce your carbon footprint, so we use LED lights in many of our products. LED lighting is not only beneficial because of its natural lighting, it's also a popular option because it saves you money from energy bills while also reducing waste. They contain no toxins or mercury, and you no longer need to worry about replacing light bulbs, since LED lights last many years and thousands of hours even when used all day long! This mirror is equipped with Cool, Natural, and Warm LED Light Tones for a clearer, customizable, and brighter visual color while enabling you view every pore, wrinkle, blemish, and hair as clearly as possible. This mirror is powered by 4 AA batteries (not included) for a cordless and clutter-free environment or AC Adapter if you don't want to use batteries. This mirror also flatters and enhances any room, creating a feeling of light and space. For Feng Shui enthusiasts, it aids in the flow of energy and brings a sense of calm all throughout the room.
EASY TO USE - This dual-sided 360-degree rotation design cosmetic vanity mirror features 1x magnification on one side and flip for a 7x magnifying view. 1x for full view and 7x allows you to fix even the smallest detail to achieve that perfect look.
3-IN-1 INNOVATION - This tabletop stand mirror also includes smart technology 3-Tone LED light settings you switch from cool, warm, or daylight. For best results with just a push of a button on the mirror.
PORTABLE CONVENIENCE - This mirro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-35 EVAP. FLOAT VALVE (111-248)
- ANVIL 1/2" FNPT Galvanized 45 Degree Elbow (0311023402)
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-3A)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- PERFECTPILLOWS 36 x 2 x 48 in. Rectangle Mirror with 6000K LED Backlight (PE2638915)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- CAMDEN ISLE Camden Isle 86308 23.5 x 31.5 in. Perfect Symmetry Bathroom & Vanity Mirror (86308)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- Ovente Bathroom Mirrors