Ovente MNLFW90CH1X7X 9 in. Wall Mounted Vanity Makeup Mirror with 7x Magnification; Polished Chrome
Mfr # MNLFW90CH1X7X
Zoro # G403930734
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # MNLFW90CH1X7X
- Zoro # G403930734
- UPC # 814667024336
- Country of Origin China
- Category Bathroom Mirrors
Description
Dealing with your vanity won't ever be in vain again! For most people, it is almost impossible to pass by a reflective surface without sneaking a peek at how they look. We fix our hair, adjust our collars, and check our makeup, simply because we want to look good from every angle. It's perfectly fine to want to look good and presentable at all times. We love ourselves, and if there's a stamp of approval to validate our beauty, it's the reflection we see in the mirror. Ovente's MNFLW series is sure to turn your grooming game up a notch. Its 1x and 7x magnification allows you to get a closer look at those hard-to-see areas. It gives you a better glimpse of proximity at imperfections you want to address, whether it be scars, zits or your uneven eyeliner. You might even discover parts of yourself you never knew you had! Take back full control with the 360-degree rotation. Adjust it to any position your heart desires. You can flip it and rotate it, because you decide which angle is best to view yourself from. The extending arm lets you pull the mirror out when you need it and push it back against the wall when you're done, allowing you to maximize your storage space. You no longer have to think about where to put your mirror, or worry about misplacing it. It will always be in the same place when you need it! Putting this mirror together won't be time consuming; it's as easy to put together as it is to mount it onto the wall. Designed for convenience from installation down to usage. There's no better perspective than when you feel good and look good, because the way you see yourself reflects how you take care of yourself, and vice-versa. So take care of yourself the Ovente way.
PRECISION - With the Ovente MNLFW Mirror Series, your vanity counter will never be the same again. This dual-sided, luxury wall mount mirror makes magnifying those hard-to-see areas simple. Featuring 1x and 7x magnification, it's great for hard-to-see areas and areas you didn't know were there in the first place. It's also versatile; use it for makeup application, shaving or tweezing.
EXTENDING ARM - This feature lets you swivel the mirror around, angling it with ease, giving you a clear view of your reflecti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- KISSLER Kitchen Replacement Cartridge, For Gerber (97-013 / 97-022)
- PARKER 3/8" A-LOK Brass Bulkhead Union (6BC6-B)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- PERRIN & ROWE Wall Mounted Shaving Mirror In Polished Nickel (U.6918PN)
- Ovente Bathroom Mirrors