Ovente MFW85BR1X10X 8.5 in. Wall Mounted Double Sided 180 Extendable Arm Vanity Makeup Mirror with 1x Full View; 10x Magnification & LED Light 360 Rotation; Nickel Brushed
Mfr # MFW85BR1X10X
Zoro # G903930685
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # MFW85BR1X10X
- Zoro # G903930685
- UPC # 814667020499
- Country of Origin China
- Category Bathroom Mirrors
Description
Enhance Your Homes Glamour Factor for Less. Ovente mirrors are built with a diffused ring light that eliminates shadow while in use as well as unique 360 deg internal wiring that allows safe rotation to any angle. It allows you to view yourself most accurately through its 8.5 in. viewing space, precise 1x10x magnification, and its LED lighting is the closest you can get to natural lighting. The mirror is also distortion-free, meaning it does not change the shape of an image. However, as the magnified lens is concave, you must be about 4 inches close to the mirror to get the most accurate results. With your Ovente makeup mirror, you can be confident in how you look, anywhere you go, at any time of the day. This mirror is powered by 4 AAA batteries (not included) for a cordless and clutter-free environment. This is perfect for people who cant stand unsightly cords but love convenience and a clean space. This mirror also flatters and enhances any room, creating a feeling of light and space. For Feng Shui enthusiasts, it aids in the flow of energy and brings a sense of calm all throughout the room. Not only can it be used as a feature piece, it can also makeover a room by hiding cracks, wall blemishes, holes, or other imperfections due its wall-mount capability.
Features- Complement your counters regular mirror with Oventes MFW85 Mirror series
- This dual-sided 360 luxury mirror features 1 and 10 magnification, making makeup application, shaving, and tweezing out unwanted hairs a breeze.
- A good mirror becomes unusable without an adequate lighting
- This cool LED light-equipped mirror ensures you get both a crystal-clear reflection and an illumination that simulates natural lighting
- Because it doesnt alter the real-life colors, youll never leave the house with an uneven blush or heavily pigmented eyeshadows
- Perfect for anyone tight on vanity counter space, this mirror is designed with an extending arm that you can smoothly extend and pull out
- Once youre done, you can fold the arm and push it back against the wall again
- This mirror features a cordless and clutter-free design: It runs on four AAA batteries
- Size: 8.5 in.
- Finish: Nickel Brushed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Plug (10-Pack), 10PK (EPXPAP110PK)
- PROPLUS 1/4 Black Malleable Coupling (45046)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot (9878-007BR)
- WOODFORD Wall Faucet Float Kit (RK-17VB)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- KIBI Circular Free Standing Magnifying Make Up Mirror - Brushed Gold (KMM103BG)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- SEE ALL INDUSTRIES 16 in "H x 22 in "W, Frameless Mirror (G1622)
- BOBRICK Welded-Frame Mirror (290 2448)
- ELK SHOWROOM LED Wall Mirror, 24x30 (LM3K-2430-BL4)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- Ovente Bathroom Mirrors