Ovente MFW70ABZ1X10X 7 in. Wall Mounted Double Sided 180 Extendable Arm Vanity Makeup Mirror with 1x Full View & 10x Magnification; Antique Bronze
Mfr # MFW70ABZ1X10X
Zoro # G703930724
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # MFW70ABZ1X10X
- Zoro # G703930724
- UPC # 814667023735
- Country of Origin China
- Category Bathroom Mirrors
Description
BEST FOR PRECISION - Complement your vanity counter's regular mirror with Ovente's MFW70 Mirror series. This dual-sided 360 deg luxury mirror features 1x and 10x magnification, making makeup application, shaving, and tweezing out unwanted hairs a breeze.
BRIGHT LED LIGHT - A good mirror becomes unusable without an adequate lighting. This cool LED light-equipped mirror ensures you get both a crystal-clear reflection and an illumination that simulates natural lighting! Because it doesn't alter the real-life colors, you'll never leave the house with an uneven blush or heavily pigmented eyeshadows.
EXTENDING ARM - Perfect for anyone tight on vanity counter space, this mirror is designed with an extending arm that you can smoothly extend and pull out. Once you're done, you can fold the arm and push it back against the wall again.
RUNS ON BATTERIES - This mirror features a cordless and clutter-free design: It runs on four AAA batteries. It also takes rechargeable batteries.
NO DISTORTION - Poorly made mirrors usually have reflection bends or slight warps that are really bothersome. materials from date of purchase from authorized reseller.
Features- LED light, 360 rotation, 4 AAA battery operated
- Finish: Antique Bronze
- Full View: 1x
- Magnification: 10x
- Size: 7"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16083)
- CHARLOTTE PIPE AND FOUNDRY Mueller Streamline 1-1/4 in. x 1 in. PVC Schedule 40 Reducer Bushing (439-168)
- ZORO SELECT 1" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (565-1200)
- DOMINION COMMERCIAL FAUCETS Spray Spring Hose w/Heavy Duty Body, 1/2" (77-9011PR)
- BOBRICK Channel-Frame Mirror (165 2436)
- ET2 Mirror 1-Light 23.75" Wide Brushed Aluminum LED Mirror (E42014-90AL)
- MOEN Triva Mirror (BP1892CH)
- AMERICAN SPECIALTIES 18 in x 36 in Framed Restroom Mirror (10-0600-1836)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- CORTECH 24 in "H x 18 in "W, Acrylic, Heavy Duty, Mirror, Acrylic (VM1824)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- Ovente Bathroom Mirrors