Ovente KS755BR 1.7 ltr Cleo Fast Heating Element Electric Hot Water Kettle with Cool Touch Handle; Silver
Mfr # KS755BR
Zoro # G603990767
Product Information
- Brand Ovente
- MFR # KS755BR
- Zoro # G603990767
- UPC # 814667024664
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Safe, Easy Use: Our customers safety and welfare is our #1 priority. So we crafted this electric kettle with a sturdy handle; it allows for a firm grip to protect you from beg scorched by the hot steel. Ovente also assures you a worry-free experience while using this product especially when you are around children or pets. Enjoyment in an Instant: Afraid of coming to work late for a cup of coffee? Or don't want to wait too long to have a taste of your favorite hot beverage? Worry not! This tea kettle is powered by a 1500-watt heating element so it won't take long for you to have your favorite beverage in hand! Indicator Light As part of our goal to provide customer conveniences, this water kettle is made with user-friendly features including one that tells you with a glow when it's on. Perfect for Large Parties: This kettle is easy to carry and pass around despite having a large capacity that can serve hot beverages to many people. Perfect for any kind of gathering, its old-world charm with a modern twist will surely delight your guests.
INNOVATIVE FEATURES - As one of the leading brands in kitchenware technology, Ovente would like to introduce this premium-quality electric kettle with cool-touch handle; 360-degree rotary base and built-in cord storage; 1500-watt heating element; large, easy-to-read water gauge; illuminated power switch; and auto shut-off feature.
304 STAINLESS STEEL - Made with a non-magnetic material that exhibits high resistance to corrosion and oxidation, making it perfect for use in premium kitchenware!
LARGE CAPACITY - Perfect for parties, this kettle's 1.7-liter capacity makes it ideal for serving many guests.
BOIL-DRY PROTECTION - Wait comfortably or have a chat with your friends because this kettle automatically shuts off after reaching boiling point so no worries of it overheating.
Specifications- Collection: Cleo
- Color: Silver
- Capacity: 1.7 Litre
- Weight: 5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- TEACHER CREATED RESOURCES Paw Print Accents, Assorted Colors, 30 Pieces (TCR4114)
- WIREMOLD Wiremold CordMate Flat Elbows BWH6 (BWH6)
- EUREKA Mickey Mouse Clubhouse Welcome Go-Around (847009)
- STIKKIWORKS StikkiCLIPS®, White, 20 Per Pack, PK6 (1320)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- ROCKETBOOK Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK (BEA-A4-RC-FR)
- BARKER CREEK Red & White Dots Name Tags/Self-Adhesive Labels, 45/Pack (1502)
- Ovente Bulletin Board & Classroom Decorations