Ovente KS755B 1.7 ltr Cleo Fast Heating Element Electric Hot Water Kettle with Cool Touch Handle; Black
Mfr # KS755B
Zoro # G803990741
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ovente
- MFR # KS755B
- Zoro # G803990741
- UPC # 814667024640
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Safe, Easy Use: Our customers safety and welfare is our #1 priority. So we crafted this electric kettle with a sturdy handle; it allows for a firm grip to protect you from beg scorched by the hot steel. Ovente also assures you a worry-free experience while using this product especially when you are around children or pets. Enjoyment in an Instant: Afraid of coming to work late for a cup of coffee? Or don't want to wait too long to have a taste of your favorite hot beverage? Worry not! This tea kettle is powered by a 1500-watt heating element so it won't take long for you to have your favorite beverage in hand! Indicator Light As part of our goal to provide customer conveniences, this water kettle is made with user-friendly features including one that tells you with a glow when it's on. Perfect for Large Parties: This kettle is easy to carry and pass around despite having a large capacity that can serve hot beverages to many people. Perfect for any kind of gathering, its old-world charm with a modern twist will surely delight your guests.
INNOVATIVE FEATURES - As one of the leading brands in kitchenware technology, Ovente would like to introduce this premium-quality electric kettle with cool-touch handle; 360-degree rotary base and built-in cord storage; 1500-watt heating element; large, easy-to-read water gauge; illuminated power switch; and auto shut-off feature.
304 STAINLESS STEEL - Made with a non-magnetic material that exhibits high resistance to corrosion and oxidation, making it perfect for use in premium kitchenware!
LARGE CAPACITY - Perfect for parties, this kettle's 1.7-liter capacity makes it ideal for serving many guests.
BOIL-DRY PROTECTION - Wait comfortably or have a chat with your friends because this kettle automatically shuts off after reaching boiling point so no worries of it overheating.
Specifications- Collection: Cleo
- Color: Black
- Capacity: 1.7 Litre
- Weight: 5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 28" x 28", Kraft, 5/Bundle (493U41)
- ZORO SELECT Insulated Box Liner, 14"L, 14"W, 14"H, PK15 (56LA26)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (900)
- SCHOLASTIC TEACHING RESOURCES Language Arts (6-Chart Set) - Anchor Chart (SC827778)
- TEACHER CREATED RESOURCES Colorful Paw Prints Left/Right Alphabet Name Plates, 36 Pieces, PK6 (TCR4040)
- CARSON DELLOSA World of Eric Carle Classroom Rules Chart (114302)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- DC-FIX Dc-fix 346-8105 26 x 78 in. Decorative Self Adhesive Film; Sonoma Oak (346-8105)
- TEACHER CREATED RESOURCES Home Sweet Classroom Mini Bulletin Board Set (8814)
- EUREKA Giant Cat in the Hat™ Bulletin Board Set (847639)
- Ovente Bulletin Board & Classroom Decorations